- 2-Way Normally Closed Bronze Valve
- 1/2" Pipe Size
- Air Pilot Actuated Solenoid
- N/A Watt Rating
- 5.7 CV Factor
description
- Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
- Brass and stainless steel body
- Coil included
- Maximum fluid temperature 180 �F 103134425
- 3
- 120V, 60Hz"
compliances
- 0
| Coil Insulation | N/A |
| Orifice Size | 1/2 in |
| Cv Flow | 5.7 |
| Series | 8290 |
| Coil Termination | Leads |
| Connection Type | NPT |
| Connection Size | 1/2 |
| Body Material | Bronze |
| Actuation | Auxiliary Piloted |
| Valve Function | Angle Body Piston |
| Flow Pattern | Normally Closed |
| Watt Rating | N/A |
| Function | 2-Way |
| Voltage Rating | Auxiliary Piloted |
| Valve Type | Pressure Vessel w/Coil |
| Weight | 2.6 LB |

