- Bronze Angle Body Piston, 2-Way Normally Closed
- 1" Pipe
- Air/Water Piloted
- 19 CV Factor
description
- Auxillary-piloted, two-way angle body piston valves are designed to handle water, light slurries and steam. Tested to over a million cycles.
features
- Requires 120V, 60Hz pilot valve
- Operating pressure range from 60 to 150 psi
- Cold rolled stainless steel shaft
- Spring loaded stem seal
- Bronze body
| Connection Type | NPT |
| Voltage Rating | Auxiliary Piloted |
| Coil Termination | Leads |
| Connection Size | 1 |
| Function | 2-Way |
| Valve Function | Angle Body Piston |
| Cv Flow | 19 |
| Coil Insulation | N/A |
| Body Material | Bronze |
| Flow Pattern | Normally Closed |
| Series | 8290 |
| Valve Type | Pressure Vessel w/Coil |
| Actuation | Auxiliary Piloted |
| Weight | 4.8 LB |

