Asco Valves
8314G008 120/60,11
8314 Series Three-Way General Service Direct Acting Solenoid Valve
Item #101743399
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Function | General Purpose |
| Actuation | Direct Acting |
| Function | 3-Way |
| Series | 8314 |
| Weight | 1.696 LB |
