Skip to content Skip to navigation menu
Asco Valves8320G184

8320G184

8320 Series Three-Way Direct Mount Direct Acting Pilot Valve
Item #101656400
  • 3-Way Normally Closed Brass Valve
  • 1/4" Pipe
  • 10.1 W Watt Rating
  • 0.12 CV Factor
Asco Valves8320G184
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3-Way Normally Closed Brass Valve
  • 1/4" Pipe
  • 10.1 W Watt Rating
  • 0.12 CV Factor

description

  • Three-way valves have three pipe connections and two orfices
  • when one is open, the other is closed and vice versa. Used to externally pilot larger valves or valve actuators, and to operate single acting cylinders.

features

  • All NPT connections are in the valve body to allow in-line piping
  • No minimum operating pressure differential required
  • Sturdy design for long years of reliable service
  • Broadest range of applications
  • Mountable in any position

compliances

  • 0
Valve Function General Purpose
Actuation Direct Acting
Connection Type NPT
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Coil Insulation Class F
Flow Pattern Normally Closed
Solenoid Enclosure NEMA 1
Orifice Size 3/32 in
Valve Type Pressure Vessel w/Coil
Function 3-Way
Body Material Brass
Connection Size 1/4
Cv Flow 0.12
Series 8320
Coil Termination Leads
Watt Rating 10.1 W
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison