Asco Valves
8320G194 120/60,11
8320 Series Three-Way Direct Mount Direct Acting Pilot Valve
Item #101736289
| Actuation | Direct Acting |
| Series | 8320 |
| Function | 3-Way |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Valve Function | General Purpose |
| Weight | 0.68 LB |
