Asco Valves
8327G001
8327 Series Three-Way High Flow Direct Acting Balanced Poppet Valve
Item #102617576
| Series | 8327 |
| Voltage Rating | 24 VDC |
| Body Material | Brass |
| Function | 3-Way |
| Connection Size | 1/4 |
| Valve Function | High Flow |
| Connection Type | NPT |
| Orifice Size | 1/4 in |
| Weight | 0.0 LB |
