- 4-Way Brass Valve
- 1/4" Pipe
- 120/60 110/50 AC Solenoid
- 20.1 W Watt Rating
- 0.7 CV Factor
description
- Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder, and one or two exhausts. They may be mounted in any position.
features
- Direct acting operation and high flow construction
- Direct acting, high flow slide-style valve
- Mechanical detent on dual solenoids holds last position, even after loss of electric power, pneumatics or pressure
- No minimum operating pressure differential required to shift valve
- Dual solenoid operation may be energized momentarily (1/10 second) or continuously
- Mountable in any position
compliances
- 0
| Coil Termination | Leads |
| Function | 4-Way |
| Actuation | Direct Acting |
| Connection Size | 1/4 |
| Coil Insulation | Class F |
| Solenoid Enclosure | NEMA 1 |
| Flow Pattern | Dual Purpose |
| Series | 8342 |
| Watt Rating | 20.1 W |
| Voltage Rating | 120 VAC, 60 Hz |
| Connection Type | NPT |
| Orifice Size | 3/16 in |
| Body Material | Brass |
| Valve Function | General Purpose |
| Valve Type | Pressure Vessel w/Coil |
| Cv Flow | 0.7 |
| Weight | 1.8 LB |

