Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder, and one or two exhausts. They may be mounted in any position.
features
Direct acting operation and high flow construction
Direct acting, high flow slide-style valve
Mechanical detent on dual solenoids holds last position, even after loss of electric power, pneumatics or pressure
No minimum operating pressure differential required to shift valve
Dual solenoid operation may be energized momentarily (1/10 second) or continuously
Mountable in any position
compliances
0
Body Material
Brass
Solenoid Enclosure
NEMA 1
Function
4-Way
Connection Size
3/8
Voltage Rating
120 VAC, 60 Hz
Orifice Size
3/16 in
Flow Pattern
Dual Purpose
Valve Type
Pressure Vessel w/Coil
Watt Rating
20.1 W
Cv Flow
0.7
Coil Termination
Leads
Coil Insulation
Class F
Valve Function
General Purpose
Series
8342
Connection Type
NPT
Actuation
Direct Acting
Weight
1.088 LB
We're here for you
with Service Centers across the country - We have your back