- 4-Way Brass Valve
- 1/2" Pipe
- 120/60 110/50 AC Solenoid
- 10.1 W Watt Rating
- 1.4 / 2.2EXH CV Factor
description
- Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder, and one or two exhausts. They may be mounted in any position.
features
- Sturdy, solid construction
- Piston-operated poppet design provides high flow
- Can use air or water for piloting control valves
- Wide range of sizes and flow rates
- Single or dual solenoid construction
- Dual solenoid can be shifted with a momentary signal and remain in position even if electrical power is lost
- Mountable in any position
| Coil Termination | Leads |
| Coil Insulation | Class F |
| Orifice Size | 3/8 in |
| Solenoid Enclosure | NEMA 1 |
| Valve Function | Piston/Poppet |
| Function | 4-Way |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Cv Flow | 1.4 |
| Connection Size | 1/2 |
| Connection Type | NPT |
| Series | 8344 |
| Flow Pattern | Dual Purpose |
| Actuation | Pilot Operated |
| Valve Type | Pressure Vessel w/Coil |
| Body Material | Brass |
| Watt Rating | 10.1 W |
| Weight | 2.7 LB |

