- 2-Way Normally Open Brass Valve
- 1/4" Pipe
- 10.1 W Watt Rating
- 0.09 CV Factor
description
- Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder, and one or two exhausts. They may be mounted in any position.
features
- Compact valves for general service applications
- Low-cost, four-way valve when low flow is sufficient
- Mountable in any position
compliances
- 0
| Coil Insulation | Class F |
| Valve Function | General Purpose, Compact |
| Orifice Size | 1/16 in |
| Body Material | Brass |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern | Dual Purpose |
| Series | 8345 |
| Watt Rating | 10.1 W |
| Connection Type | NPT |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Solenoid Enclosure | NEMA 1 |
| Cv Flow | 0.09 |
| Coil Termination | Leads |
| Function | 4-Way |
| Actuation | Pilot Operated |
| Connection Size | 1/4 |
| Weight | 1.7 LB |

