There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
Car wash
Laundry equipment
Air compressors
Industrial water control
Pumps
features
Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
High flow valves for liquid, corrosive and air/inert gas service
compliances
0
Connection Type
NPT
Valve Function
General Purpose, Explosion Proof
Coil Termination
Leads
Actuation
Pilot Operated
Orifice Size
5/8 in
Series
8210
Coil Insulation
Class F
Flow Pattern
Normally Closed
Valve Type
Pressure Vessel w/Coil
Body Material
Brass
Cv Flow
4
Watt Rating
6.1 W
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Connection Size
1/2
Function
2-Way
Solenoid Enclosure
NEMA 7,9
Weight
2.6 LB
We're here for you
with Service Centers across the country - We have your back