Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Coil included
Maximum fluid temperature 180 �F
102209160
3
120V, 60Hz"
Brass and stainless steel body
compliances
0
Voltage Rating
120 VAC, 60 Hz
Coil Termination
Leads
Solenoid Enclosure
NEMA 7,9
Watt Rating
6.1 W
Valve Type
Pressure Vessel w/Coil
Orifice Size
3/4 in
Flow Pattern
Normally Closed
Body Material
Brass
Cv Flow
6.5
Valve Function
General Purpose, Explosion Proof
Actuation
Pilot Operated
Series
8210
Connection Size
3/4
Connection Type
NPT
Function
2-Way
Coil Insulation
Class F
Weight
3.0 LB
We're here for you
with Service Centers across the country - We have your back