Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 �F
102668327
3
120V, 60Hz"
compliances
0
Solenoid Enclosure
NEMA 7,9
Function
2-Way
Coil Termination
Leads
Valve Type
Pressure Vessel w/Coil
Actuation
Pilot Operated
Cv Flow
15
Valve Function
General Purpose, Explosion Proof
Flow Pattern
Normally Closed
Body Material
Brass
Connection Type
NPT
Voltage Rating
120 VAC, 60 Hz
Coil Insulation
Class F
Connection Size
1 1/4
Watt Rating
16.1 W
Series
8210
Orifice Size
1 1/8 in
Weight
5.5 LB
We're here for you
with Service Centers across the country - We have your back