- 2-Way Normally Closed Brass Valve
- 1/2" Pipe Size
- Explosion Proof 120/60 AC Solenoid
- 10.1 W Watt Rating
- 4 CV Factor
description
- Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, and light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
applications
- Car wash
- Laundry equipment
- Air compressors
- Industrial water control
- Pumps
features
- High flow valves for liquid, corrosive and air/inert gas service
- Wide range of pressure ratings, sizes and resilient materials provide long service life and low internal leakage
compliances
- 0
| Series | 8210 |
| Connection Size | 1/2 |
| Coil Termination | Leads |
| Valve Type | Pressure Vessel w/Coil |
| Solenoid Enclosure | NEMA 7,9 |
| Actuation | Pilot Operated |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Watt Rating | 10.1 W |
| Orifice Size | 5/8 in |
| Function | 2-Way |
| Valve Function | General Purpose, Explosion Proof |
| Flow Pattern | Normally Closed |
| Connection Type | NPT |
| Coil Insulation | Class F |
| Body Material | Brass |
| Cv Flow | 4 |
| Weight | 2.6 LB |

