Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Brass and stainless steel body
Coil included
Maximum fluid temperature 180 �F
104478679
3
120V, 60Hz"
compliances
0
Voltage Rating
120 VAC, 60 Hz
Cv Flow
45
Valve Type
Pressure Vessel w/Coil
Connection Size
2 1/2
Coil Insulation
Class F
Connection Type
NPT
Function
2-Way
Body Material
Brass
Solenoid Enclosure
NEMA 7,9
Orifice Size
1 3/4 in
Series
8210
Actuation
Pilot Operated
Valve Function
General Purpose, Explosion Proof
Watt Rating
6.1 W
Flow Pattern
Normally Closed
Coil Termination
Leads
Weight
13.0 LB
We're here for you
with Service Centers across the country - We have your back