Two-way valves have one inlet and one outlet, and are used to control the on/off flow of fluids: air, inert gas, water, light oil as listed. Normally-closed valves are closed when the coil is de-energized and open when energized. Normally-open valves are opened when de-energized and closed when energized.
features
Coil included
Maximum fluid temperature 180 �F
102669525
2
120V, 60Hz"
Brass and stainless steel body
Class F coil insulation classification
compliances
0
Valve Type
Pressure Vessel w/Coil
Valve Function
General Purpose, Explosion Proof
Series
8210
Cv Flow
3
Actuation
Pilot Operated
Body Material
Brass
Orifice Size
5/8 in
Connection Size
1/2
Flow Pattern
Normally Open
Voltage Rating
120 VAC, 60 Hz
Coil Insulation
Class F
Connection Type
NPT
Function
2-Way
Solenoid Enclosure
NEMA 7,9
Watt Rating
10.1 W
Coil Termination
Leads
Weight
2.6 LB
We're here for you
with Service Centers across the country - We have your back