- 3-Way Normally Open Brass Valve
- Explosion Proof Solenoid
- 10.1 W Watt Rating
- 0.09 CV Factor
description
- Three-way valves have three pipe connections and two orifices
- when one is open, the other is closed and vice versa. Used to externally pilot larger valves or valve actuators, and to operate single-acting cylinders.
- Normally-open valves apply pressure when the solenoid is de-energized, exhaust pressure when energized
features
- Coil included
- Maximum fluid temperature 180 °F
- 120V, 60Hz
- Brass body
- Class F coil insulation classification
compliances
- 0
| Coil Insulation | Class F |
| Actuation | Direct Acting |
| Valve Function | General Purpose, Explosion Proof |
| Body Material | Brass |
| Series | 8320 |
| Cv Flow | 0.09 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Connection Size | 1/4 |
| Coil Termination | Leads |
| Valve Type | Pressure Vessel w/Coil |
| Orifice Size | 1/16 in |
| Connection Type | NPT |
| Watt Rating | 10.1 W |
| Function | 3-Way |
| Flow Pattern | Normally Open |
| Solenoid Enclosure | NEMA 7,9 |
| Weight | 1.8 LB |

