- 3-Way Normally Closed Brass Valve
- 1/4" Pipe
- Explosion Proof Solenoid
- 10.1 W Watt Rating
- 0.12 CV Factor
description
- Three-way valves have three pipe connections and two orfices
- when one is open, the other is closed and vice versa. Used to externally pilot larger valves or valve actuators, and to operate single acting cylinders.
features
- All NPT connections are in the valve body to allow in-line piping
- No minimum operating pressure differential required
- Sturdy design for long years of reliable service
- Broadest range of applications
- Mountable in any position
compliances
- 0
| Actuation | Direct Acting |
| Coil Termination | Leads |
| Connection Size | 1/4 |
| Solenoid Enclosure | NEMA 7,9 |
| Cv Flow | 0.12 |
| Connection Type | NPT |
| Valve Function | General Purpose, Explosion Proof |
| Function | 3-Way |
| Orifice Size | 3/32 in |
| Body Material | Brass |
| Series | 8320 |
| Valve Type | Pressure Vessel w/Coil |
| Watt Rating | 10.1 W |
| Flow Pattern | Normally Closed |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Insulation | Class F |
| Weight | 1.8 LB |

