- 3-Way Normally Closed Brass Valve
- 3/8" Pipe
- Explosion Proof 120/60 AC Solenoid
- 6.1 W Watt Rating
- .8 / 1.2 EXH CV Factor
description
- Three-way valves have three pipe connections and two orifices
- when one is open, the other is closed and vice versa. Used to externally pilot larger valves or valve actuators, and to operate single-acting cylinders.
features
- Brass body
- Normally-closed valves exhaust pressure when the solenoid is de-energized, apply pressure when energized
- Class F coil insulation classification
- Coil included
- Maximum fluid temperature 180 �F 102617981
- 2
- 120V, 60Hz"
compliances
- 0
| Valve Function | Quick Exhaust, Explosion Proof |
| Solenoid Enclosure | NEMA 7,9 |
| Cv Flow | 0.8 |
| Flow Pattern | Normally Closed |
| Valve Type | Pressure Vessel w/Coil |
| Coil Termination | Leads |
| Watt Rating | 6.1 W |
| Orifice Size | 9/32 in |
| Coil Insulation | Class F |
| Function | 3-Way |
| Connection Type | NPT |
| Body Material | Brass |
| Actuation | Pilot Operated |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Series | 8321 |
| Connection Size | 3/8 |
| Weight | 2.3 LB |

