Skip to content Skip to navigation menu
Asco ValvesEF8344G082 120/60,

EF8344G082 120/60,

8344 Series Four-Way Piston/Poppet Pilot Operated Solenoid Valve
Item #103134233
Asco ValvesEF8344G082 120/60,
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder and one or two exhausts. They may be mounted in any position.
Valve Function Piston/Poppet
Actuation Pilot Operated
Series 8344
Voltage Rating 120 VAC, 60 Hz
Function 4-Way
Weight 7.383 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison