- 4-Way Brass Valve
- 1/4" Pipe
- Explosion Proof 120/60 AC Solenoid
- 10.1 W Watt Rating
- 0.09 CV Factor
description
- Four-way single solenoid valves are used to operate double-acting cylinders. They have four or five pipe connections: one pressure, two cylinder and one or two exhausts. They may be mounted in any position.
features
- Class F coil insulation classification
- Coil included
- Maximum fluid temperature 180 �F 102617982
- 2
- 120V, 60Hz"
- Brass and stainless steel body
| Valve Function | General Purpose, Compact, Explosion Proof |
| Series | 8345 |
| Connection Size | 1/4 |
| Function | 4-Way |
| Coil Termination | Leads |
| Cv Flow | 0.09 |
| Valve Type | Pressure Vessel w/Coil |
| Flow Pattern | Dual Purpose |
| Watt Rating | 10.1 W |
| Coil Insulation | Class F |
| Connection Type | NPT |
| Body Material | Brass |
| Actuation | Pilot Operated |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size | 1/16 in |
| Solenoid Enclosure | NEMA 7,9 |
| Weight | 1.7 LB |

