- 2 1/2 in Face Diameter
- 0 to 60 inH2O Pressure Range
- 1/4 in NPT Male Connection
- Lower Mount
- Glass Filled Polysulfone Case Material
description
- Designed to measure pressure from inH2O to PSI, both positive and negative pressures. Designed for use whenever the pressure medium is a gas that is noncorrosive to beryllium copper, brass, polysulfone and RTV silicone.
applications
- Vacuum pumps
- Gas leak detectors
- Air compressors
- Air filters
- Gas measurement
- Suction regulators
- Respirators
features
- Beryllium copper diaphragm
- 2-1-2% grade A accuracy
- Other ranges available - consult your Applied® representative
| Mounting Style | Lower Mount |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Min] | 0 inH2O |
| Socket Material | Brass |
| Pressure Range [Max] | 60 inH2O |
| Gauge Pressure Range | 0 to 60 inH2O |
| NPT Male | 1/4 in |
| Face Diameter | 2 1/2 in |
| Gauge Type | Diaphragm |
| Gauge Function | Pressure Gauge |
| Case Material | Glass Filled Polysulfone |
| Weight | 0.4 LB |
| EAN or UPC | 759426954502 |
-
Prop 65


