Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dry Pressure Gauge

251009SW02L60#

PENDING RECODE TO ASHN_251009SW02L60, MTRL - 101792252
Item #103445585
  • Pressure Gauge
  • Dry Gauge Type
  • Lower Mount
  • Stainless Steel Case
  • 0 to 60 psi
Dry Pressure Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Gauge
  • Dry Gauge Type
  • Lower Mount
  • Stainless Steel Case
  • 0 to 60 psi

features

  • All stainless, all-welded construction for longer life
  • Powerflex™ movement provides superior resistance to shock, vibration and pulsation
  • True Zero™ pointer indication – no stop pin to mask false zero reading
  • Liquid-filled case
  • Five-year limited warranty
  • ASME Grade 1A, 1% accuracy full scale
Mounting Style Lower Mount
Gauge Type Dry
Pressure Range [Max] 60 psi
Gauge Function Pressure Gauge
Case Material Stainless Steel
NPT Male 1/4 in
Gauge Pressure Range 0 to 60 psi
Connection Size 1/4 in NPT Male
Tube Material Stainless Steel
Socket Material Stainless Steel
Pressure Range [Min] 0 psi
Face Diameter 2 1/2 in
Weight 0.33 LB
EAN or UPC 759426943278
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison