- Liquid Pressure Gauge
- 2 1/2 in Face Diameter
- 0 to 160 psi Pressure Range
- 1/4 in NPT Male Connection
- Lower Mount
features
- All stainless, all-welded construction for longer life
- Powerflex™ movement provides superior resistance to shock, vibration and pulsation
- True Zero™ pointer indication – no stop pin to mask false zero reading
- Liquid-filled case
- Five-year limited warranty
- ASME Grade 1A, 1% accuracy full scale
- Other ranges available - consult your Applied® representative
| Gauge Type | Liquid |
| Connection Size | 1/4 in NPT Male |
| Socket Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Pressure Range [Min] | 0 psi |
| Gauge Pressure Range | 0 to 160 psi |
| Mounting Style | Lower Mount |
| Case Material | Stainless Steel |
| Gauge Function | Pressure Gauge |
| Tube Material | Stainless Steel |
| NPT Male | 1/4 in |
| Pressure Range [Max] | 160 psi |
| Weight | 0.5 LB |
| EAN or UPC | 759426944770 |
-
Prop 65


