- Vacuum Gauge
- Dry Gauge Type
- Lower Mount
- Steel Case
- 0 to 30 inHg
| Case Material | Steel |
| Gauge Function | Vacuum Gauge |
| Mounting Style | Lower Mount |
| Gauge Type | Dry |
| NPT Male | 1/4 in |
| Gauge Pressure Range | 0 to 30 inHg |
| Pressure Range [Min] | 0 inHg |
| Face Diameter | 2 1/2 in |
| Pressure Range [Max] | 30 inHg |
| Connection Size | 1/4 in NPT Male |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 150 °F |
| Weight | 0.3 LB |
| EAN or UPC | 662876124350 |

