Ashcroft
30EI60R04050/550
SUPERSEDED TO ASHN_30EI60R04050/550F, MTRL - 102082318
Item #101849665
-
Prop 65
- 3" Case Size
- 1/2 in NPT Stem Connection
- 4" Stem Length
- Rear Mounting
- 50 °F - 550 °F Temperature Range
features
- All stainless, all-welded construction for longer life
- Hermetically sealed
- External adjustment
- Maxivision® dial
- ASME B40.3 grade A, 1% full-span accuracy
- Silicone on the coil provides vibration dampening and superior time response
- Heavy-duty glass standard
- Limited five-year warranty
- Other configurations, stem lengths and ranges available
- consult your Applied® representative
| Stem Location | Rear |
| Stem Connection | 1/2 in NPT |
| Stem Length | 4 in |
| Temperature Range [Max] | 550 °F |
| Case Size | 3 in |
| Temperature Range [Min] | 50 °F |
| Weight | 0.5 LB |
| EAN or UPC | 759426908611 |
-
Prop 65

