Skip to content Skip to navigation menu
Ashcroft30EI60R060-20/120

30EI60R060-20/120

Series EI Grade A Bi-metal Thermometer
Item #101903730
  • 3" Case Size
  • 1/2 in NPT Stem Connection
  • 6" Stem Length
  • Rear Mounting
  • 20 °F - 120 °F Temperature Range
Ashcroft30EI60R060-20/120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Case Size
  • 1/2 in NPT Stem Connection
  • 6" Stem Length
  • Rear Mounting
  • 20 °F - 120 °F Temperature Range

features

  • All stainless, all-welded construction for longer life
  • Hermetically sealed
  • External adjustment
  • Maxivision® dial
  • ASME B40.3 grade A, 1% full-span accuracy
  • Silicone on the coil provides vibration dampening and superior time response
  • Heavy-duty glass standard
  • Limited five-year warranty
Stem Length 6 in
Stem Connection 1/2 in NPT
Temperature Range [Min] -20 °F
Case Size 3 in
Stem Location Rear
Temperature Range [Max] 120 °F
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison