Skip to content Skip to navigation menu
Series EI Grade A Bi-metal Thermometer

30EI60R06050/550FC

Series EI Grade A Bi-metal Thermometer
Item #101758696
  • 3" Case Size
  • 1/2 in NPT Stem Connection
  • 6" Stem Length
  • Rear Mounting
  • 50 °F - 550 °F Temperature Range
Series EI Grade A Bi-metal Thermometer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" Case Size
  • 1/2 in NPT Stem Connection
  • 6" Stem Length
  • Rear Mounting
  • 50 °F - 550 °F Temperature Range

features

  • All stainless, all-welded construction for longer life
  • Hermetically sealed
  • External adjustment
  • Maxivision® dial
  • ASME B40.3 grade A, 1% full-span accuracy
  • Silicone on the coil provides vibration dampening and superior time response
  • Heavy-duty glass standard
  • Limited five-year warranty
Case Size 3 in
Temperature Range [Min] 50 °F
Temperature Range [Max] 550 °F
Stem Length 6 in
Stem Location Rear
Stem Connection 1/2 in NPT
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison