- Type 1130 Differential Gauge
- 3 1/2 " Face
- In-Line
- 1/4 NPTF Female
- Aluminum Body
description
- Use for monitoring differential pressure across filter housings to determine when filter elements should be changed. These gauges are well suited for petroleum or any fluids compatible with aluminum and Buna-N. Piston-style design permits static pressure up to 6000 psi.
features
- Stainless steel case
- Aluminum body
- Available with brass or stainless steel body
- Available with Viton or EPDM seals
- Buna-N seals
- Superior magnets for smoother pointer motion
- Available with electrical switch option
- Five-year warranty
| Mounting Style | In-Line |
| Face Diameter | 3 1/2 in |
| Differential Pressure Range (PSID) | 0 to 100 |
| Case Material | Stainless Steel |
| Body Material | Aluminum |
| Connection Size | 1/4 NPTF Female |
| Pressure Differential [Max] | 100 psi |
| Use w/ Filter By-Pass Valve Rating (PSID) | 87 & Non-Bypass |
| Weight | 2.0 LB |

