- Type 1132 Differential Gauge
- 3 1/2 " Face
- In-Line
- 1/4 NPTF Female
- Aluminum Body
description
- Uses a convoluted diaphragm design with no migration of the process media. Recommended for lower differential and high static pressures, up to 1,500 psi.
features
- Stainless steel case
- Small convoluted diaphragm actuator
- Buna-N seals
- Superior magnets for smoother pointer motion
- Range from 1 psid to 60 psid
- Aluminum, brass or stainless steel bodies
- Standard or explosion proof reed switches available
- Five-year warranty
| Pressure Differential [Max] | 25 inH20 |
| Body Material | Aluminum |
| Mounting Style | In-Line |
| Case Material | Stainless Steel |
| Connection Size | 1/4 NPTF Female |
| Face Diameter | 3 1/2 in |
| Weight | 2.0 LB |

