- Type 1134 Differential Gauge
- 4 1/2 " Face
- Dual In-Line & Back
- 1/8 NPT Female
- Nylon Body
description
- Uses a convoluted diaphragm design with no migration of the process media. Recommended for low differential inches of water ranges.
features
- Stainless steel case
- Glass filled nylon body
- Buna-N seals
- Convoluted diaphragm actuator
- Superior magnets for smoother pointer motion
- Static pressures up to 35 psi
- Low cost reed switches available
- Flush mounting accessories included
- Five-year warranty
- HVAC low pressure measurement tool
| Case Material | Stainless Steel |
| Face Diameter | 4 1/2 in |
| Body Material | Nylon |
| Pressure Differential [Max] | 10 inH20 |
| Mounting Style | Dual In-Line & Back |
| Connection Size | 1/8 NPT Female |
| Weight | 2.0 LB |
| EAN or UPC | 723259964724 |

