- Dry Pressure Gauge
- 4 1/2 in Face Diameter
- 0 to 160 psi Pressure Range
- 1/2 in NPT Male Connection
- Lower Mount
features
- Round Cap Tip" construction lowers stresses for longer life
- Meets UL 94 V-0
- Front ring and back cover are polycarbonate
- Other ranges available – consult your Applied® representative
| Gauge Pressure Range | 0 to 160 psi |
| NPT Male | 1/2 in |
| Pressure Range [Min] | 0 psi |
| Face Diameter | 4 1/2 in |
| Mounting Style | Lower Mount |
| Socket Material | Stainless Steel |
| Case Material | Phenolic |
| Pressure Range [Max] | 160 psi |
| Gauge Type | Dry |
| Tube Material | Stainless Steel |
| Gauge Function | Pressure Gauge |
| Connection Size | 1/2 in NPT Male |
| Weight | 2.5 LB |
| EAN or UPC | 783029368114 |
-
Prop 65


