- Dry Pressure Gauge
- 4 1/2 in Face Diameter
- 0 to 60 psi Pressure Range
- 1/2 in NPT Male Connection
- Lower Mount
features
- Round Cap Tip" construction lowers stresses for longer life
- Meets UL 94 V-0
- Front ring and back cover are polycarbonate
| Gauge Pressure Range | 0 to 60 psi |
| Tube Material | Stainless Steel |
| Connection Size | 1/2 in NPT Male |
| Face Diameter | 4 1/2 in |
| Mounting Style | Lower Mount |
| Socket Material | Stainless Steel |
| Gauge Function | Pressure Gauge |
| NPT Male | 1/2 in |
| Case Material | Phenolic |
| Gauge Type | Dry |
| Weight | 2.46 LB |
| EAN or UPC | 723259930231 |
-
Prop 65


