- 5" Case Size
- 1/2 in NPT Stem Connection
- 6" Stem Length
- Everyangle Mounting
- 0 °F - 250 °F Temperature Range
features
- All stainless, all-welded construction for longer life
- Hermetically sealed
- External adjustment
- Maxivision® dial
- ASME B40.3 grade A, 1% full-span accuracy
- Silicone on the coil provides vibration dampening and superior time response
- Heavy-duty glass standard
- Limited five-year warranty
| Stem Connection | 1/2 in NPT |
| Temperature Range [Min] | 0 °F |
| Stem Length | 6 in |
| Case Size | 5 in |
| Temperature Range [Max] | 250 °F |
| Stem Location | Every angle |
| Weight | 1.5 LB |

