- Pressure Gauge
- Liquid Gauge Type
- Back Mount
- Stainless Steel Case
- 0 to 100 psi
features
- Soldered brass socket and bronze tube design
- Corrosion-resistant stainless steel case/ring
- Two-year warranty
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 100 psi |
| Socket Material | Brass |
| Pressure Range [Min] | 0 psi |
| NPT Male | 1/4 in |
| Case Material | Stainless Steel |
| Temperature Range [Max] | 150 °F |
| Tube Material | Bronze |
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 63 mm |
| Pressure Range [Max] | 100 psi |
| Gauge Type | Liquid |
| Temperature Range [Min] | 20 °F |
| Mounting Style | Back Mount |
| Weight | 0.4 LB |
| EAN or UPC | 662876003600 |

