- Pressure Gauge
- Dry Gauge Type
- Lower Mount
- Stainless Steel Case
- 0 to 60 psi
features
- All stainless, all-welded construction for longer life
- Patented PowerFlex™ movement isolates movement from shock and vibration
- True Zero™ pointer indication – no stop pin to mask false zero reading
- Liquid-filled case
| Pressure Range [Min] | 0 psi |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 60 psi |
| Gauge Function | Pressure Gauge |
| Gauge Type | Dry |
| Mounting Style | Lower Mount |
| Temperature Range [Min] | 20 °F |
| Case Material | Stainless Steel |
| Connection Size | 1/4 in NPT Male |
| Socket Material | Stainless Steel |
| Face Diameter | 63 mm |
| Pressure Range [Max] | 60 psi |
| Tube Material | Stainless Steel |
| NPT Male | 1/4 in |
| Weight | 0.4 LB |
| EAN or UPC | 759426954847 |

