- Unidirectional (Differential) Pressure Transmitter
- 0/1" Water Column Inches
- 1/4" Barbed Male Connection
- 0.8% Accuracy
description
- Threaded fastener and 35 mm DIN rail mount.
applications
- HVAC uses include duct static pressure and building pressure
features
- Comfort control building energy management tool
- Ashcroft® Si-Glas™ variable capacitance sensor
- Detachable terminal block for ease of wiring
- Rugged ABS case capable of Din rail mounting or standard panel mounting
- LED power status light for ease of location on duct and troubleshooting
- 0.8% F.S. accuracy
- Digitally compensated, NIST traceable
- Unidirectional and compound ranges available
- 4 to 20 mA output
- 0 to 10 VDC outputs now available
| Connection Size | 1/4 Barbed Male |
| Accuracy | 0.8% |
| Standard Range (Water Column) | 0/1" |
| Range Type | Unidirectional |
| Output Signal | 4 to 20 mA |
| Weight | 0.188 LB |
| EAN or UPC | 783029115824 |

