- Heavy Duty Commercial Charger
- 100 A, 75 A
- 6 V, 12 V
- 10 ft, 14-3 AWG AC Leads
features
- Automatic reset AC and DC circuit breakers
- Fully insulated "Flex-Spring" clamps
- Patented "Stop/Go" light
- Automatic timer
- Rugged 7" tires
| DC Leads | 8 ft, 4 AWG |
| Voltage Rating | 6.00 V, 12.00 V |
| Clamp Rating | 500 A |
| Amps Rating | 100.00 A, 75.00 A |
| Boost Rating | 625 A |
| AC Leads | 10 ft, 14-3 AWG |
| Weight | 75.0 LB |

