- Heavy Duty Commercial Charger
- 100 A, 80 A, 50 A, 40 A
- 6 V, 12 V, 18 V, 24 V
- 10 ft, 14-3 AWG AC Leads
features
- Automatic reset AC and DC circuit breakers
- Fully insulated "Flex-Spring" clamps
- Patented "Stop/Go" light
- Automatic timer
- Rugged 7" tires
| Amps Rating | 100.00 A, 80.00 A, 50.00 A, 40.00 A |
| Voltage Rating | 6.00 V, 12.00 V, 18.00 V, 24.00 V |
| DC Leads | 8 ft, 4 AWG |
| AC Leads | 10 ft, 14-3 AWG |
| Boost Rating | 725 A |
| Clamp Rating | 500 A |
| Weight | 67.15 LB |

