- Heavy Duty Fast Charger
- 75 A, 65 A, 30 A
- 6 V, 12 V, 24 V
- 6-1/2 ft, 16-3 AWG AC Leads
features
- Automatic 90-minute timer with "Hold"
- AC and DC circuit overload protection
- Patented "Stop/Go" light
- Fan cooled
| Boost Rating | 600 A |
| DC Leads | 7 ft, 4 AWG |
| Voltage Rating | 6, 12, 24 |
| AC Leads | 6-1/2 ft, 16-3 AWG |
| Amps Rating | 75.00 A, 65.00 A, 30.00 A |
| Clamp Rating | 500 A |
| Weight | 58.97 LB |

