- Heavy Duty Fast Charger
- 70 A, 60 A, 2 A
- 6 V, 12 V
- 6-1/2 ft, 16-3 AWG AC Leads
features
- This fast starter has more features and higher ratings for the price than any competitive charger in its class
- Commercial quality features make it a great buy
| Boost Rating | 540 A |
| DC Leads | 7 ft, 4 AWG |
| AC Leads | 6-1/2 ft, 16-3 AWG |
| Voltage Rating | 6.00 V, 12.00 V |
| Amps Rating | 70.00 A, 60.00 A, 2.00 A |
| Clamp Rating | 500 A |
| Weight | 48.0 LB |

