- Heavy Duty Fast Charger
- 70 A, 60 A
- 6 V, 12 V
- 6-1/2 ft, 16-3 AWG AC Leads
features
- Portable and powerful
- This fast charger has similar features to Model 6009 with the added convenience of portability
- Charges all standard and maintenance-free batteries with four charging positions
| Clamp Rating | 500 A |
| Amps Rating | 70.00 A, 60.00 A |
| Voltage Rating | 6.00 V, 12.00 V |
| AC Leads | 6-1/2 ft, 16-3 AWG |
| Boost Rating | 420 A |
| DC Leads | 7 ft, 4 AWG |
| Weight | 35.1 LB |

