- Professional Fast Charger
- 70 A, 60 A
- 6 V, 12 V
- 6 ft, 16-3 AWG AC Leads
features
- Stop/Go safety lights
- Insulated clamps
- Fan cooled for longer life
| DC Leads | 6-1/2 ft, 6.5 AWG |
| Boost Rating | 500 A |
| Voltage Rating | 6.00 V, 12.00 V |
| Clamp Rating | 400 A |
| AC Leads | 6 ft, 16-3 AWG |
| Amps Rating | 70.00 A, 60.00 A |
| Weight | 48.0 LB |

