- Hand Held Load Tester
- 125 A [Max]
- 0 VDC [Min], 16 VDC [Max]
features
- Full 125 A load tests 6 and 12 V batteries, alternators and starters on all types of vehicles
- Recessed meter helps protect this hand-held tester from damage
- Features heavy duty insulated safety clamps with 300 A jaws and side terminal adapters
- Durable and built for safety
| Cable Length | 2 ft |
| Amps Rating | 125.00 A [Max] |
| Voltage Rating | 16 |
| Clamp Rating | 300 A |
| Weight | 3.83 LB |

