- Vehicle Starting System
- 6-1/2 ft, 16-3 AWG AC Leads
- 8 ft, 4 AWG DC Leads
features
- Kwik Start vehicles anywhere without AC power
- On-board starter battery gives more cranking power than any fast charger
- Plugs into any AC outlet for rapid automatic recharging
- Solid state circuitry monitors battery condition and maintains maximum state of charge
- Patented "Stop/Go" light warns operator before making a reverse connection
- Designed for easy and quick handling, safety, and protection from weather
- Fully automatic, 10 A charger recharges starter battery or any on-board 12 V battery
| AC Leads | 6-1/2 ft, 16-3 AWG |
| Clamp Rating | 500 A |
| DC Output | 10 A |
| AC Input | 110 A |
| DC Leads | 8 ft, 4 AWG |
| Weight | 51.0 LB |

