- Booster Cable
- 4 AWG
- 500 A Clamp Rating
- 20 ft Long
features
- Has T-94 jacket which is flexible to -40 °F
| Cable/Wire Size | 4 AWG |
| Amps | 500 A |
| Length | 20 ft |
| Clamp Rating | 500 A |
| Side Terminal Adapters | Yes |
| Weight | 14.0 LB |
| Cable/Wire Size | 4 AWG |
| Amps | 500 A |
| Length | 20 ft |
| Clamp Rating | 500 A |
| Side Terminal Adapters | Yes |
| Weight | 14.0 LB |