- Booster Cable
- 1 AWG
- 800 A Clamp Rating
- 20 ft Long
features
- Has T-94 jacket which is flexible to -40 °F
| Amps | 800 A |
| Cable/Wire Size | 1 AWG |
| Length | 20 ft |
| Clamp Rating | 800 A |
| Side Terminal Adapters | No |
| Weight | 19.0 LB |
| Amps | 800 A |
| Cable/Wire Size | 1 AWG |
| Length | 20 ft |
| Clamp Rating | 800 A |
| Side Terminal Adapters | No |
| Weight | 19.0 LB |