Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Atlas Welding378-AT200

378-AT200

Model 200 Welding Positioner
Item #104685884
  • Model 200 Welding Positioner
  • 200 Amp
  • Steel
Atlas Welding378-AT200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 200 Welding Positioner
  • 200 Amp
  • Steel

features

  • Forward-Off Reverse" rotation selector switch, and an easily accessible 2 A fuse for motor overload protection
  • Tilts a full 130° forward and 15° backward
Amps Rating 200.00 A
Material Steel
Weight 46.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison