- Wood-Grip Tomahawk® Chipping Hammer
- 14 oz
- 6 1/2" Head
features
- Hickory handle shaped to fit the hand
- Steel head is pinned to steel shaft
- For most weld cleaning jobs
- Conforms to federal specification GGG-H-35a
| Handle Material | Hickory |
| Origin | Chipping Hammers |
| Head Length | 6 1/2 in |
| Handle Type | Straight |
| Type | Chipping Hammer |
| Head Wt. | 14 oz |
| Length | 10 1/2 in |
| Head Material | Steel |
| Head Type | Cone & Chisel |
| Weight | 1.06 LB |

