- Cone & Chisel Hammer
- 21 oz
- 7 3/4 Head Length
- 12" Long
features
- Hickory handle shaped to fit the hand
- Deep neck steel head design offers 50% greater handle support and protection from splinter when working over edges
- Heads are secured by an Atlas process that virtually eliminates loosening
| Handle Material | Hickory |
| Head Wt. | 21 oz |
| Head Material | Steel |
| Type | Cone and Chisel |
| Origin | Chipping Hammers |
| Length | 12 in |
| Handle Type | Straight |
| Head Type | Cone & Chisel |
| Head Length | 7 3/4 in |
| Weight | 1.3 LB |

